Zoro Homepage

3 Gallon Stylish Grey and Copper Soft Pedal Office, Kitchen and Bathroom Trash Bin

  • Mfr # EL-12

  • Zoro # G021739801


product price: $33.99
/ea

Key Features

Color
Gray
Depth
16 in
Overall Width
12.75 in
Material
Aluminum
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-12
Zoro #
G021739801
UPC #
672975048082
Country of Origin
China

Dimensions

Depth
16 in
Overall Width
12.75 in
Height
10.75 in

Details

Color
Gray
Material
Aluminum
Item
Trash Bin

Description

Elama's 3 Gallon Grey and Copper Automatic Opening Office and Kitchen Trash Bin is compact trash can and the ideal choice for any home's bathroom or office with its iconic round shape that fits in corners, against the wall - just about anywhere. The trash can features a strong steel pedal engineered for a smooth and easy step that gives it stable operation for a "big can feel" and a removable inner plastic bucket for easy trash disposal. The Elama 12 liter compact classic round step trash can the perfect wastebasket for smaller spaces like a bathroom or an office or wherever space is limited. Once you release the lid pedal, the lid closes smoothly. The lids has a shock mechanism that prevents the lid to shut hard. The trashcan also comes with a latch on the back for easy transport, which makes it easy to move from place to place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.