Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Section Divided Porcelain Serving Tray with Metal Rack

  • Mfr # ELM-4102

  • Zoro # G921736214


product price: $38.99
/ea

Key Features

Color
White
Height
1.6 in
Material
Porcelain
Length
15.75 in
Overall Width
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-4102
Zoro #
G921736214
UPC #
840191200861
Country of Origin
China

Dimensions

Height
1.6 in
Length
15.75 in
Overall Width
7.08 in

Details

Color
White
Item
Serving Tray
Material
Porcelain

Description

Step up your serving game with the Elama 3 Section Divided Porcelain Serving Tray with Metal Rack. This serving set comes with one long rectangular tray with beveled edges separating three different sections. Fit three different types of appetizers or sweets all on one tray! With only two pieces this set allows for easy, hassle free clean up and simple assembly. Designed with a modern and clean look, this set will go well with any home decor or place setting. Perfect for serving at formal or casual parties!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.