Shop ELAMA
See all product information
Create Account
3 Tier Oval Plate Porcelain Serveware Set
- Mfr # 750116786M
- Zoro # G922980531
product price:Â
$
32.69
/ea
Key Features
Overall Height
8.50 in
Color
White
Overall Width
10.50 in
Overall Length
19 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750116786M
- Zoro #
- G922980531
- UPC #
- 840191200908
- Country of Origin
- China
- Item
- Serveware Set
- Color
- White
- Material
- Porcelain
Dimensions
- Overall Height
- 8.50 in
- Overall Width
- 10.50 in
- Overall Length
- 19 in
Description
Show off your party etiquette with the Elama 3 Tier Oval Plate Porcelain Serveware Set. This serving set comes with three medium sized plates designed at an incline for easy access to all tiers. Use this serving set to serve before dinner snacks or after meal confections for your guests. Designed with a modern and sleek look, this tiered serving set will go perfectly with your home decor and any place setting. Constructed with a sturdy metal rack that holds the three porcelain plates snugly. Each plate has a raised side rim to keep food in place. This serving set is perfect for parties or for every day countertop storage use!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.