Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Tier Rectangular Plate Porcelain Serveware Set

  • Mfr # ELM-213

  • Zoro # G021736831


product price: $37.35
/ea

Key Features

Material
Porcelain
Color
White
Overall Length
12.5 in
Overall Height
1.18 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-213
Zoro #
G021736831
UPC #
840191200892
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Height
1.18 in
Overall Width
5 in

Details

Material
Porcelain
Item
Serveware Set
Color
White

Description

Take serving to the next level with the Elama 3 Tier Rectangular Plate Porcelain Serveware Set. This three tiered set has a clean modern design that will fit perfectly with any home decor and place setting. Serve a different app on each tier or use for confections after your guests have had their fill! Constructed with a sturdy metal rack that holds three porcelain serving trays snugly. Trays are set at an incline for easy access to each tray. This serving set is perfect for parties or for every day countertop storage use!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.