
3 Tier Round Plate Porcelain Serveware Set
Mfr # ELM-8003
Zoro # G021736169
product price: $38.99
/eaKey Features
Overall Length
11 in
Overall Width
11 in
Overall Height
16 in
Color
White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-8003
Zoro #
G021736169
UPC #
840191200878
Country of Origin
China
Dimensions
Overall Length
11 in
Overall Width
11 in
Overall Height
16 in
Details
Color
White
Item
Serveware Set
Material
Porcelain
Description
Take serving to the next level with the Elama 3 Tier Round Plate Porcelain Serveware Set. This three tiered set has a clean modern design that will fit perfectly with any home decor and place setting. Serve a different app on each tier or use for confections after your guests have had their fill! Constructed with a sturdy metal rack that holds three porcelain serving plates snugly. This serving set is perfect for parties or for every day countertop storage use!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.