350 Piece Disposable Plastic Dinnerware Party Set for 50 Guests in White with Gold Trim
- Mfr # 750123348M
- Zoro # G622980497
product price:Â
$
57.19
/ea
Key Features
Color
Gold
Width
13.40 in
Height
7.20 in
Material
Plastic
Length
14.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123348M
- Zoro #
- G622980497
- UPC #
- 840191216626
- Country of Origin
- China
Dimensions
- Width
- 13.40 in
- Height
- 7.20 in
- Length
- 14.70 in
Details
- Item
- Disposable Dinnerware Set
- Color
- Gold
- Material
- Plastic
Description
Elevate your next event with the Elama 350-Piece Disposable Plastic Dinnerware Party Set, designed to serve up to 50 guests. This elegant set features a clean White plate accented with a rich gold r trim, offering a perfect balance of style and functionality for weddings, parties, or any special occasion. Made from high-quality food-grade plastic, each piece is BPA-free, ensuring a safe dining experience for all guests. The spill-free design and secure base ensure durability and stability, even in more lively settings, while the disposable nature makes cleaning up quick and hassle-free. The set includes 50 dinner plates, 50 salad plates, 50 forks, 50 spoons, 50 knives, 50 cups, and 50 napkins. Whether you're hosting a formal gathering or a more casual celebration, this set combines elegance and convenience, providing everything you need for a memorable event. The Elama 350-Piece Disposable Plastic Dinnerware Party Set is the perfect solution for effortless entertaining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.