4 Piece Double Handle 15 Ounce French Onion Soup Bowl with Lid

  • Mfr # ELM-DHFOSB

  • Zoro # G121737165


product price: $39.89
/ea

Key Features

Color
Brown
Overall Width
5.25 in
Overall Height
5 in
Material
Stoneware
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-DHFOSB
Zoro #
G121737165
UPC #
840191207310
Country of Origin
China

Dimensions

Overall Width
5.25 in
Overall Height
5 in
Overall Length
7 in

Details

Color
Brown
Item
Soup Bowl
Material
Stoneware

Description

Invite friends and family over for some delicious homemade soup in these Elama 4 Piece Double Handle 15 Ounce French Onion Soup Bowls. These bowls are constructed from durable stoneware so they'll last for years of use and they're dishwasher and microwave safe making them perfect for any use. The layered brown top to white bottom color and double side handle gives these that timeless vintage appeal and classic look. With the included lid, you can keep food covered and warm until it's ready to be served to guests. Gather your favorite soup ingredients and get cooking in these bowls that are just right for any recipe!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.