
4 Piece for Indoor and Outdoor Metal Folding Chairs in Beige
Mfr # ELM-J0336A-B
Zoro # G621736149
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.69 in
Overall Height
29.53 in
Material
Metal
Overall Width
18.11 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-J0336A-B
Zoro #
G621736149
UPC #
840191207464
Country of Origin
China
Dimensions
Overall Length
19.69 in
Overall Height
29.53 in
Overall Width
18.11 in
Details
Item
Folding Chair
Material
Metal
Color
Beige
Description
Never worry about having enough seating with the Elama 4 Piece Metal Folding Chairs in Beige. This set comes with four foldable chairs that take little storage space and can be stacked closely together either lying down or standing against a wall for added convenience. These chairs feature a rounded back and indented seat providing comfortable seating and support. Rubber ended non skid feet adds an extra layer of protection for your floor. This Elama four piece set is perfect to keep on hand when you have extra people over or large events to plan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.