Zoro Homepage

4 Piece Indoor and Outdoor Folding Chair Set

  • Mfr # ELM-Y56

  • Zoro # G521737482


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.7 in
Material
Plastic
Color
White
Overall Width
22.4 in
Overall Height
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-Y56
Zoro #
G521737482
UPC #
840191207365
Country of Origin
China

Dimensions

Overall Length
32.7 in
Overall Width
22.4 in
Overall Height
18.1 in

Details

Item
Folding Chair
Material
Plastic
Color
White

Description

4pc folding chair set. Never worry about having enough seating. The Elama 4 Piece Plastic Folding Chair in White and Gray are easily fold-able and stack taking little storage space. The plastic construction makes these easy to clean up and maintain so you can use them for a number of events from family dinners to arts and crafts night. Features rubber ended non skid feet, adding an extra layer of protection for your floors and a handle on the back makes these easy to move around.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.