
4 Piece Long Handle 15 Ounce French Onion Soup Bowl with Lid
Mfr # ELM-LHFOSB
Zoro # G821736888
product price:Â $38.49
/eaKey Features
Overall Height
4.8 in
Overall Width
5 in
Color
Brown
Overall Length
7.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-LHFOSB
Zoro #
G821736888
UPC #
840191207303
Country of Origin
China
Dimensions
Overall Height
4.8 in
Overall Width
5 in
Overall Length
7.5 in
Details
Item
Soup Bowl
Color
Brown
Material
Stoneware
Description
Invite friends and family over for some delicious homemade soup in these Elama 4 Piece Long Handle 15 Ounce French Onion Soup Bowls. These bowls are constructed from durable stoneware so they'll last for years of use and they're dishwasher and microwave making them perfect for any use. The layered brown top to white bottom color and long side handle gives these that timeless vintage appeal and classic look. With the included lid, you can keep food covered and warm until it's ready to be served to guests. Gather your favorite soup ingredients and get cooking in these bowls that are just right for any recipe!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.