4 Piece Metal Folding Chair with Padded Seats in Black

  • Mfr # ELM-J0369A

  • Zoro # G321736470


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.84 in
Color
Black
Material
Metal
Overall Length
20.2 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-J0369A
Zoro #
G321736470
UPC #
840191207518
Country of Origin
China

Dimensions

Overall Height
34.84 in
Overall Length
20.2 in
Overall Width
19 in

Details

Color
Black
Material
Metal
Item
Folding Chair

Description

Never worry about having enough seating with the Elama 4 Piece Metal Padded Folding Chairs in Black. This set comes with four foldable chairs that take little storage space and can be stacked closely together either lying down or standing against a wall for added convenience. Chairs provide comfortable sponge padding in the back and seat giving the feel of elegance while providing durability and comfort. Features rubber ended non skid feet, adding an extra layer of protection for your floors. Rounded back acts as carry handle when folded so you can easily transport these chairs from one place to the next.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.