
4 Piece Metal Folding Chair with Padded Seats in Dark Blue
Mfr # ELM-J0326-DB
Zoro # G121736380
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34.84 in
Color
Dark Blue
Overall Length
19.68 in
Overall Width
18.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-J0326-DB
Zoro #
G121736380
UPC #
840191207457
Country of Origin
China
Dimensions
Overall Height
34.84 in
Overall Length
19.68 in
Overall Width
18.5 in
Details
Color
Dark Blue
Item
Folding Chair
Material
Metal
Description
Never worry about having enough seating. The Elama 4 Piece Metal Folding Chair with Padded Seats in Dark Blue are easily fold-able and stack taking little storage space. Chairs provide comfortable sponge padding in the back and seat giving the feel of elegance while providing durability and comfort. Features rubber ended non skid feet, adding an extra layer of protection for your floors. Conveniently includes handle so you can easily carry from one place to the next.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.