
4 Piece Metal Folding Chair with Padded Seats in Gray
Mfr # ELM-J0369B-G
Zoro # G121736687
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34.84 in
Color
Gray
Overall Width
18.5 in
Overall Length
19.68 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-J0369B-G
Zoro #
G121736687
UPC #
840191207495
Country of Origin
China
Dimensions
Overall Height
34.84 in
Overall Width
18.5 in
Overall Length
19.68 in
Details
Color
Gray
Item
Folding Chair
Material
Metal
Description
Never worry about having enough seating. The Elama 4 Piece Metal Folding Chair with Padded Seats in Gray are easily fold-able and stack taking little storage space. Chairs provide comfortable sponge padding in the back and seat, giving the feel of elegance while providing durability and comfort. Features rubber ended non skid feet, adding an extra layer of protection for your floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.