Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Plastic Folding Resin Chair in White with Removable Seat Pad

  • Mfr # ELM-L001W

  • Zoro # G621738419


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Overall Length
17.5 in
Overall Width
18 in
Overall Height
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-L001W
Zoro #
G621738419
UPC #
840191207341
Country of Origin
China

Dimensions

Overall Length
17.5 in
Overall Width
18 in
Overall Height
30.7 in

Details

Item
Folding Chair
Color
White
Material
Plastic

Description

Never worry about having enough seating. The Elama 4 Piece Plastic Folding Chair in White with Removable Seat Pad are easily fold-able and stack taking little storage space. The plastic construction makes these easy to clean up and maintain so you can use them for a number of events from family dinners to weddings. Features a removable seat pad making it easier to clean, repair, or replace when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.