
50 Liter 13 Gallon Half Circle Stainless Steel Step Trash Bin with Slow Close in Matte Silver
Mfr # EL-LTD55-50L
Zoro # G221739243
product price:Â $86.15
/ea
Free Shipping & Returns
Key Features
Color
in Matte Silver
Overall Width
16.75 in
Depth
12 in
Height
25.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-LTD55-50L
Zoro #
G221739243
UPC #
840191209208
Country of Origin
China
Dimensions
Overall Width
16.75 in
Depth
12 in
Height
25.25 in
Details
Color
in Matte Silver
Item
Trash Bin
Material
Stainless Steel
Description
Elama 13 Gallon Half Circle Stainless Steel Step Trash Bin with Slow Close Mechanism in Matte Silver is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and no touch pedal open function. This trash bin features a strong steel pedal engineered for a smooth and easy step that gives it stable operation, and a removable inner plastic bucket for easy trash disposal. Slow close lid is smooth and prevents loud slamming or fingers getting caught, while the handle on the back allows you to move can freely without needing to touch the bin. Keep your home and kitchen neat and tidy with this classic rectangular silver finished trash bin!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.