
6 Foot Plastic Folding Bench in White
Mfr # ELM-ZD183C
Zoro # G521737987
product price: $67.99
/eaKey Features
Width (In.)
11 in
Length
72 in
Overall Height
17 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-ZD183C
Zoro #
G521737987
UPC #
840191207389
Country of Origin
China
Dimensions
Width (In.)
11 in
Length
72 in
Overall Height
17 in
Details
Material
Plastic
Color
White
Item
Folding Bench
Description
Be ready for any occasion with this Elama 6 Foot Plastic Folding Bench in White. The folding design makes this bench easy to quickly pop out whenever you need it, and just as easily fold it up again to store away. With a safety lock mechanism, this bench will stay in place and the nonslip feet won't scratch your floors. At massive 6 feet in length, this bench can fit several people and items. The sturdy plastic construction with metal legs makes it a breeze to clean up and will last you for years. This bench is perfect to fit in a mudroom or garage, or bring it with you to a sports game so you have enough seating for the whole family!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.