
6 Foot Plastic Folding Table in White
Mfr # ELM-Z180D
Zoro # G521738410
product price: $74.95
/eaKey Features
Material
Plastic
Width
29.5 in
Height
29.5 in
Length
70.8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-Z180D
Zoro #
G521738410
UPC #
840191207372
Country of Origin
China
Dimensions
Width
29.5 in
Height
29.5 in
Length
70.8 in
Details
Material
Plastic
Item
Folding Table
Color
White
Description
Be ready for any occasion with this Elama 6 Foot Plastic Folding Table in White. Pop out this table at anytime, easily fold it out for quick use. Nonslip feet won't scratch your floors or patio while keeping the table in place. The plastic material with metal legs is a breeze to clean up, perfect for serving food and using outside. When you're done, simply pull the ring located on the inside leg and fold it flat to store it away for next time. Invite friends and family over for a nice lunch or dinner party, or break out some board games for a fun game night!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.