
60L 2 Compartment Large 8 Gal Split Stainless Steel Step Trash Bin with Slow Close Mechanism
Mfr # EL-H31R-60L
Zoro # G421738213
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Height
26 in
Overall Width
20.67 in
Depth
14.76 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-H31R-60L
Zoro #
G421738213
UPC #
840191210532
Country of Origin
China
Dimensions
Height
26 in
Overall Width
20.67 in
Depth
14.76 in
Details
Color
Stainless Steel
Item
Trash Bin
Material
Stainless Steel
Description
Elama's 60 Liter/16 Gallon Matte Silver Split Trash Bin is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and no touch pedal open function. This trash bin features a strong steel pedal engineered for a smooth and easy step that gives it stable operation, and two removable inner plastic buckets for convenient trash disposal. Dual inner buckets allow you to easily separate trash without the hassle of needing two cans. This bin includes two 30 liter/8 gallon inner buckets allowing you to separate your trash and recycling all in one place. Slow close lid is smooth and prevents loud slamming or fingers getting caught, while the built in side handles let you move can freely without needing to touch the bin. Keep your home and kitchen neat and tidy with this classic rectangular silver finished trash bin!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.