Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Foot Plastic Folding Table in White

  • Mfr # ELM-Z244C

  • Zoro # G921739444


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Color
White
Width
29.53 in
Length
96.06 in
Material
Plastic
Height
29.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-Z244C
Zoro #
G921739444
UPC #
840191209079
Country of Origin
China

Dimensions

Width
29.53 in
Length
96.06 in
Height
29.13 in

Details

Color
White
Material
Plastic
Item
Folding Table

Description

Be ready for any occasion with this Elama 8 Foot Plastic Folding Table in White. Pop out this table at anytime, easily fold it out for quick use. Nonslip feet won't scratch your floors or patio while keeping the table in place. The plastic material with metal legs is a breeze to clean up, perfect for serving food and using outside. When you're done, simply pull the ring located on the inside leg and fold it flat to store it away for next time. Invite friends and family over for a nice lunch or dinner party, or break out some board games for a fun game night!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.