Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua Lily 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-AQUALILY

  • Zoro # G321738399


product price: $85.09
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
12 in
Overall Width
11.5 in
Color
Aqua
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-AQUALILY
Zoro #
G321738399
UPC #
840191200847
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
11.5 in
Overall Length
12 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Aqua

Description

Freshen up your table setting with the stunning Aqua Lilly 16 Piece Dinnerware Set by Elama. With a refreshing tone of Aqua and textured Ogee patterned plates, this set is ready to make a statement at your next gathering. Stoneware construction of each dish is ideal for special occasion gatherings and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.