Zoro Homepage

Arthur 6 Piece Stoneware Bowl Set in Matte White with Gold Rim

  • Mfr # ELM-ARTHUR6B

  • Zoro # G121736175


product price: $35.75
/ea

Key Features

Overall Length
12 in
Material
Stoneware
Color
White
Overall Width
7.5 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-ARTHUR6B
Zoro #
G121736175
UPC #
840191202032
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
7.5 in
Overall Height
2 in

Details

Item
Bowl Set
Material
Stoneware
Color
White

Description

Add a beautiful accent to your dining table with the Arthur 6 Piece Bowl Set in sophisticated Matte White with Gold Rim Trim. Each piece is creatively crafted with a unique flat base and trimmed in gold. Beautifully finished off with a thin elegant gold rim, this set is a statement piece. Constructed of Stoneware, these bowls are ideal for special occasion gatherings and sturdy for every day use. Each bowl is microwave safe for quick reheating and dishwasher safe for easy cleaning. Mix an match with new pieces and pieces you've collected over the years.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.