Zoro Homepage

Arthur 6 Piece Stoneware Dinner Plate Set in Matte White with Gold Rim

  • Mfr # ELM-ARTHUR6D

  • Zoro # G121737271


product price: $29.99
/ea

Key Features

Overall Height
1.1 in
Color
White
Overall Width
10.75 in
Overall Length
10.75 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-ARTHUR6D
Zoro #
G121737271
UPC #
840191202018
Country of Origin
China

Dimensions

Overall Height
1.1 in
Overall Width
10.75 in
Overall Length
10.75 in

Details

Item
Dinner Plate Set
Color
White
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Arthur 6 Piece Round Stoneware Dinner plate Set in sophisticated Matte White with Gold Rim Trim. Each piece is creatively crafted with a unique flat base, raised rim and trimmed in gold. Beautifully finished off with an thin elegant gold rim, this set is a statement piece. Constructed of Stoneware, these dinner plates are ideal for special occasion gatherings and sturdy for every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning. Mix an match with new pieces and pieces you've collected over the years.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.