Zoro Homepage

Arthur 6 Piece Stoneware Mug Set in Matte White with Gold Rim

  • Mfr # ELM-ARTHUR6M

  • Zoro # G421736592


product price: $34.15
/ea

Key Features

Height
2 in
Color
White
Width
7.5 in
Length
12 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-ARTHUR6M
Zoro #
G421736592
UPC #
840191201981
Country of Origin
China

Dimensions

Height
2 in
Width
7.5 in
Length
12 in

Details

Color
White
Item
Mug Set
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Arthur 6 Piece Mug Set in sophisticated Matte White with Gold Rim Trim. Each piece is creatively crafted with a unique flat base and trimmed in gold. Beautifully finished off with a thin elegant gold rim, these mugs are a statement piece. Constructed of Stoneware, these mugs are ideal for special occasion gatherings and sturdy for every day use. Each mug is microwave safe for quick reheating and dishwasher safe for easy cleaning. Mix an match with new pieces and pieces you've collected over the years and enjoy all you favorite hot beverages.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.