Aspin 12 Piece 2.5 Ounce Porcelain Espresso Cup Set in White with Saucers

  • Mfr # ELM-ASPIN-ESPRESSO

  • Zoro # G921739949


product price:  $26.39
/ea

Key Features

Overall Width
7 in
Material
Porcelain
Color
White
Overall Height
6.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-ASPIN-ESPRESSO
Zoro #
G921739949
UPC #
840191210464
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
6.5 in
Overall Length
8 in

Details

Material
Porcelain
Color
White
Item
Cup Set

Description

The Elama Aspin 12-Piece Espresso Cup Set is the perfect addition to any coffee lover's collection. Crafted from premium porcelain, this set includes six 2.5-ounce espresso cups and six matching saucers, offering an ideal size for serving your favorite espresso, macchiato, or cortado. The glossy white finish and simple design create a clean, modern look, making this set a versatile choice for any occasion. The round shape of each cup ensures a comfortable and enjoyable drinking experience, whether you're entertaining guests or enjoying a quiet coffee break. Designed for both style and convenience, the Elama Aspin Espresso Cup Set is microwave safe for easy reheating and dishwasher safe for effortless cleaning. Its durable porcelain construction and timeless white color ensure that this set will complement any tableware collection while providing long-lasting use. Whether you're a casual coffee drinker or a serious espresso aficionado, this elegant set delivers both functionality and sophistication, making it a must-have for your home or a thoughtful gift for someone special.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.