
Aurora 16 Piece Assorted Porcelain Double Bowl Dinnerware Set in Blue
Mfr # ELM-AURORA16
Zoro # G321738641
product price: $65.95
/eaKey Features
Material
Porcelain
Overall Length
15 in
Overall Width
13.25 in
Overall Height
11.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-AURORA16
Zoro #
G321738641
UPC #
840191212253
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Width
13.25 in
Overall Height
11.25 in
Details
Material
Porcelain
Item
Dinnerware Set
Color
Blue
Description
The Elama Aurora 16 Piece Assorted Porcelain Double Bowl Dinnerware Set offers a stylish and durable solution for your dining needs. Crafted from high-quality porcelain, each piece features a glossy finish that complements its bold color. The round shape gives the set a sleek and contemporary feel, perfect for both casual and formal dining. With its assorted designs, this set adds a unique touch to your table, elevating your dining experience every time. This 16-piece dinnerware set includes four dinner plates, four dessert plates, four cereal bowls, and four soup bowls, providing everything you need for a complete meal. Designed for convenience, the Elama Aurora set is both microwave and dishwasher safe, ensuring easy reheating and cleaning. Whether you're enjoying a meal with family or hosting a special occasion, this porcelain set combines beauty, functionality, and long-lasting durability to make every meal memorable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.