Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aurora 6 Piece Assorted Stoneware Bowl Set in Blue

  • Mfr # ELM-AURORA6

  • Zoro # G021739122


product price: $29.49
/ea

Key Features

Overall Height
1.75 in
Material
Stoneware
Overall Width
8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-AURORA6
Zoro #
G021739122
UPC #
840191212246
Country of Origin
China

Dimensions

Overall Height
1.75 in
Overall Width
8 in
Overall Length
8 in

Details

Material
Stoneware
Item
Bowl Set
Color
Blue

Description

The Elama Aurora 6-Piece Assorted Porcelain Bowl Set in Blue brings both style and durability to your table. Crafted from high-quality porcelain, each bowl features a glossy finish that enhances its bold blue hue. The round shape and contemporary design make this set a versatile addition to any dining collection, perfect for serving soups, salads, cereals, and more. With its assorted designs, each piece adds a unique touch, elevating everyday meals and special gatherings alike. Designed for both functionality and convenience, the Elama Aurora bowl set is microwave-safe for easy reheating and dishwasher-safe for effortless cleanup. The sturdy porcelain construction ensures long-lasting durability, making these bowls ideal for daily use. Whether you're enjoying a cozy breakfast or hosting a dinner party, this set offers the perfect combination of elegance and practicality for any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.