Azul Banquet 12 Piece Lightweight Melamine Dinnerware Set in Turquoise

  • Mfr # EL-AZULBANQUET

  • Zoro # G721736865


product price: $36.59
/ea

Key Features

Material
Melamine
Overall Length
11.5 in
Overall Height
11.5 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-AZULBANQUET
Zoro #
G721736865
UPC #
672975233501
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Height
11.5 in
Overall Width
9 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Turquoise

Description

Brighten up the dinner table with the Elama Azul Banquet 12 Piece Lightweight Melamine Dinnerware Set in Turquoise. Its unique crackle pattern in vibrant turquoise splashes color into the room while the black lined rim helps frame the meal. The lightweight melamine is durably made to be shatter resistant and chip resistant while being practically weightless. This set is top rack dishwasher safe for easy cleaning, and it is recommended to not microwave the plates. Bring out the set for special occasions, from birthday parties to backyard barbecues!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.