Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bacarra 16 Piece Stoneware Dinnerware Set in Two Tone Black and Blue

  • Mfr # ELM-BACARRA-B

  • Zoro # G921739802


product price: $56.85
/ea

Key Features

Overall Height
11.25 in
Material
Stoneware
Overall Width
13 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-BACARRA-B
Zoro #
G921739802
UPC #
840191207587
Country of Origin
China

Dimensions

Overall Height
11.25 in
Overall Width
13 in
Overall Length
16 in

Details

Color
Blue
Material
Stoneware
Item
Dinnerware Set

Description

Set your table in style with the Bacarra 16 piece dinnerware set by Elama. With a bold two tone design and a sleek matte finish, this dinnerware set will accent your meals beautifully. Perfect for both everyday use and special occasions, this set will add a pop of color to your table. Constructed of durable stoneware that is both dishwasher and microwave safe for long lasting use and easy clean up. Comes with service for four people including dinner plates, dessert plates, bowls, and mugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.