Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bishop 16 Piece Soft Square Porcelain Dinnerware Set in White

  • Mfr # EL-BISHOP16PC

  • Zoro # G221736204


product price: $42.49
/ea

Key Features

Material
Porcelain
Color
White
Overall Length
14.75 in
Overall Height
11.75 in
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-BISHOP16PC
Zoro #
G221736204
UPC #
672975233068
Country of Origin
China

Dimensions

Overall Length
14.75 in
Overall Height
11.75 in
Overall Width
11.5 in

Details

Material
Porcelain
Color
White
Item
Dinnerware Set

Description

Add a touch of elegance with the Elama Bishop 16 Piece Dinnerware Set in White. With a glossy finish and a modern but smooth squared off corner this dish set is perfect for every occasion. Constructed of Porcelain, this durable tableware set is sure to last through your most memorable meals. This set comes with four mugs, four bowls, four salad plates, and four dinner plates that are all completely dishwasher and microwave safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.