
Blue Ridge 6 Piece Assorted Bowl Set
Mfr # ELM-BLUE-RIDGE-6-BOWL
Zoro # G721738067
product price: $29.49
/eaKey Features
Overall Width
6.25 in
Overall Length
6.25 in
Color
Assorted Colors
Overall Height
3 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-BLUE-RIDGE-6-BOWL
Zoro #
G721738067
UPC #
840191210525
Country of Origin
China
Dimensions
Overall Width
6.25 in
Overall Length
6.25 in
Overall Height
3 in
Details
Color
Assorted Colors
Material
Stoneware
Item
Bowl Set
Description
Enhance your dining experience with the Elama Blue Ridge 6 Piece Round Stoneware Assorted Bowl Set, crafted from high-quality stoneware. This set features a stunning glossy finish that adds a touch of elegance to any table setting. The bowls come in assorted shades of blue and teal, each adorned with a stylish striped design that adds a vibrant touch to your meals. Whether you're serving snacks, desserts, or sides, these bowls are sure to make a statement. Their durable construction ensures they can withstand daily use, making them perfect for both casual and formal gatherings. The Elama Blue Ridge Bowl Set is designed with convenience in mind. Each bowl is microwave safe, allowing you to quickly reheat leftovers, and dishwasher safe, making cleanup a breeze. The set's vibrant blue and teal hues, combined with the striped pattern, will add a pop of color to your meals, while the stoneware material ensures durability and long-lasting performance. With its versatile design and practical features, this bowl set is ideal for anyone looking to add a splash of color and functionality to their kitchen. Whether you're hosting a dinner party or simply enjoying a family meal, the Elama Blue Ridge 6 Piece Round Stoneware Assorted Bowl Set is sure to delight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.