Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sage 16 Piece Double Bowl Stoneware Dinnerware Set in Blue

  • Mfr # ELM-BLUESAGE16

  • Zoro # G621739249


product price: $73.15
/ea

Key Features

Material
Stoneware
Overall Width
12.75 in
Color
Blue
Overall Length
15.25 in
Overall Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-BLUESAGE16
Zoro #
G621739249
UPC #
840191205040
Country of Origin
China

Dimensions

Overall Width
12.75 in
Overall Length
15.25 in
Overall Height
12.5 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

Add a beautiful splash of color with the Elama Blue Sage 16 Piece Double Bowl Dinnerware Set. Features a beautiful geometric rim and vibrant center, this set is perfect for every day use. Constructed of Stoneware, dinnerware is microwave and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.