
Butterfly Garden 16 Piece Stoneware Dinnerware Set
Mfr # ELM-BUTTERFLY-GARDEN
Zoro # G321737231
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Overall Height
10 in
Material
Stoneware
Overall Width
12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-BUTTERFLY-GARDEN
Zoro #
G321737231
UPC #
602573434277
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Height
10 in
Overall Width
12 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Blue
Description
Elama's Butterfly Garden 16 piece Dinnerware set will be the focal point of your next gathering. Bright blue set with hues of gold and Monarch butterflies can be used for every day meals and special occasions. Bring this beautiful set home today! Constructed of Stoneware material, this set is Microwave and Dishwasher safe. This Set includes: Four 10.5 in. Dinner Plates, Four 8 in. Salad Plates, Four 6 in. Bowls and Four 11 oz. Mugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.