
Cafe 12 Piece 8 Ounce Porcelain Cup and Saucer Set in White
Mfr # EL-CAFE
Zoro # G021738576
product price:Â $40.59
/eaKey Features
Overall Length
8.5 in
Material
Porcelain
Overall Height
4.75 in
Overall Width
13 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-CAFE
Zoro #
G021738576
UPC #
672975232047
Country of Origin
China
Dimensions
Overall Length
8.5 in
Overall Height
4.75 in
Overall Width
13 in
Details
Item
Porcelain Cup
Material
Porcelain
Color
White
Description
Add a touch of elegance to your morning coffee or afternoon tea gatherings with the Elama Cafe 12 Piece Porcelain Cup and Saucer Set in White. This set include six cups with six matching saucers for a complete setting for six. Each piece is crafted from beautiful porcelain; making this collection both microwave and dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.