
Cambridge Grand 16-Piece Dinnerware Set in Black and Warm Taupe with Complete Setting for 4
Mfr # EL-CAMBRIDGEGRAND
Zoro # G921737754
product price: $53.39
/eaKey Features
Overall Length
13 in
Overall Height
9 in
Overall Width
8 in
Material
Stoneware
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-CAMBRIDGEGRAND
Zoro #
G921737754
UPC #
602573549803
Country of Origin
China
Dimensions
Overall Length
13 in
Overall Height
9 in
Overall Width
8 in
Details
Material
Stoneware
Color
Black
Item
Dinnerware Set
Description
Elama Cambridge Grand 16-Piece Dinnerware Set in Luxurious Black and Warm Taupe with Complete Setting for 4 is a statement to luxury. This stunning set is bold and incredibly sleek. The black and warm taupe colors will frame and compliment your culinary creations for an elevated dining experience each and every time. This durable stoneware features a sleek glossy finish for enhanced durability and long-lasting satisfaction. This Dinnerware Set makes a wonderful gift and is sure to please for years to come. Cleaning up after dinner is a breeze with this set, just load it right into your dishwasher and you're all set! These dishes are also Microwave Safe so heating up any left overs is as simple as can be! Set includes: Four 10.5 Inch Dinner Plates each measuring in at: 10.5" x 1" Four 7.5" Dessert Plates each measuring in at: 7.5" x 0.75" Four 12 oz. Mugs each measuring in at: 5" x 3.3" x 4" Four 5.5" bowls each measuring in at: 5.5" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.