
Camilla 12 Piece Melamine Dinnerware Set
Mfr # EL-CAMILLA
Zoro # G021736206
product price: $37.35
/eaKey Features
Color
Multi-Color
Overall Length
11.5 in
Overall Width
8 in
Overall Height
11.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-CAMILLA
Zoro #
G021736206
UPC #
840191201073
Country of Origin
China
Dimensions
Overall Length
11.5 in
Overall Width
8 in
Overall Height
11.5 in
Details
Item
Dinnerware Set
Color
Multi-Color
Material
Melamine
Description
Beautify the dining table with the Camilla 12 Piece Melamine Dinnerware Set by Elama. With a combination of bright colors and a beautiful mandala design, this set it perfect for indoor and outdoor dining. With it's hammered look, this melamine constructed set is shatter resistant. For proper and long lasting care do not microwave and wash in the top rack of dishwashers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.