
Carey 18 Piece Round Porcelain Dinnerware Set in White
Mfr # EL-CAREY
Zoro # G921736245
product price: $50.19
/eaKey Features
Overall Length
19 in
Overall Height
11.5 in
Material
Porcelain
Overall Width
11.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-CAREY
Zoro #
G921736245
UPC #
672975233099
Country of Origin
China
Dimensions
Overall Length
19 in
Overall Height
11.5 in
Overall Width
11.25 in
Details
Material
Porcelain
Item
Dinnerware Set
Color
White
Description
Add a touch of elegance to your home with the Elama Carey 18 Piece Porcelain Dinnerware Set in White. This dinner set includes four mugs, four bowls, four salad plates, four dinner plates, and two serving bowls. All pieces have a matching glossy smooth service that adds class with a modern touch. Made of quality porcelain that can hold high heat. All pieces are microwave and dishwasher safe and will last you through many memorable meals.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.