
Cattleya Orchid 16 Piece Round Porcelain Dinnerware Set in Blue and White
Mfr # EL-CATTLEYA-ORCHID
Zoro # G421737131
product price:Â $66.99
/eaKey Features
Overall Height
12 in
Overall Width
12 in
Overall Length
13 in
Material
Porcelain
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-CATTLEYA-ORCHID
Zoro #
G421737131
UPC #
840191213069
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Width
12 in
Overall Length
13 in
Details
Item
Dinnerware Set
Material
Porcelain
Color
Dark Blue
Description
Elama's Blue Orchid set is tip of the hat to the time, care and attention to details which goes into creating the perfect meal, and setting a beautiful table. The fine details of each orchid are not only charming, but stunningly beautiful. Crafted from high-quality porcelain, this elegant dinnerware set features a beautiful Cattleya Orchid floral design, offering a touch of nature's charm to every meal. The set's round shape and glossy finish bring sophistication to any occasion, whether it's a casual dinner or a special celebration. This 16-piece dinnerware set includes everything you need for a complete table setting, making it ideal for family meals or entertaining guests. The rich dark blue and fresh white colors complement any table setting, while the durable porcelain construction ensures long-lasting quality. Dishwasher safe for easy cleaning and microwave safe for convenient reheating, this set combines beauty with practicality. Perfect for modern homes, the Elama Cattleya Orchid Dinnerware Set offers the ideal blend of style, functionality, and durability. Whether you're looking to update your kitchenware or searching for a thoughtful gift, this microwave safe and dishwasher safe dinnerware set is the perfect choice. Elevate your dining experience today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.