Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Spice, Jam and Salsa Jars with Bamboo Lids & Serving Spoons

  • Mfr # EL-531

  • Zoro # G521737574


product price: $35.75
/ea

Key Features

Material
Ceramic
Overall Height (In.)
4.7 in
Overall Width (In.)
6 in
Overall Length (In.)
11.9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-531
Zoro #
G521737574
UPC #
602573512227
Country of Origin
China

Dimensions

Overall Height (In.)
4.7 in
Overall Width (In.)
6 in
Overall Length (In.)
11.9 in

Details

Material
Ceramic
Item
Serving Jars
Color
White

Description

Ceramic Containers is a must-have for modern home & kitchen, with Lids, Spoons and a tray is perfect for home and office use. - The set comes with a nice tray where all four jars can sit, really an excellent piece of decor with actual utility. The glamorous white ceramic will complement on any home decor, It's a perfect housewarming gift. - Perfect for keeping seasonings / storing condiments, small snacks, sugar, pepper, beans, salt, etc. At your fingertips on the counter where you cook. The covers keep splatters from contaminating the contents. The set looks nice on the counter. You will Love this set. - The canisters would also come in handy for using in a sewing/craft room or office, basically anywhere you have small items to store: buttons, ribbons, or small flowers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.