Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte 6 Piece Mug Set in White

  • Mfr # EL-CHARLOTTE6PC

  • Zoro # G721736247


product price: $34.89
/ea

Key Features

Height
8 in
Width
7.5 in
Material
porcelain
Color
White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CHARLOTTE6PC
Zoro #
G721736247
UPC #
672975233037
Country of Origin
China

Dimensions

Height
8 in
Width
7.5 in
Length
12 in

Details

Item
Mug Set
Material
porcelain
Color
White

Description

Add a touch of elegance to your morning coffee or afternoon tea with the Elama Charlotte 6 Piece Mug and Saucer set in White. With an arch and dot embossed design this set takes on a simple yet classy look. This set includes three matching cups with three matching saucers to complete a set of three. Well crafted porcelain material makes this set completely microwave and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.