Zoro Homepage

Coffee House 6-Piece 12 oz. Mug Set with Stand, Assorted Colors

  • Mfr # EL-COFFEEHOUSE

  • Zoro # G821738035


product price: $33.15
/ea

Key Features

Width
9 in
Height
5.75 in
Length
16 in
Material
Stoneware
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-COFFEEHOUSE
Zoro #
G821738035
UPC #
602573549810
Country of Origin
China

Dimensions

Width
9 in
Height
5.75 in
Length
16 in

Details

Material
Stoneware
Color
Assorted
Item
Mug Set

Description

No more need to run to the coffee shop! Thanks to the Coffee House mug set by Elama, you will feel the vibes of your favorite coffee house in the comfort of your own home. These beautiful mugs feature a dual colors and speckled design for added charm, and come with a convenient stand for easy stylish storing! This set includes : Six 12 oz mugs, each measuring in at 5" x 3.5" x 4" (0.7 lbs.) One metal stand, measuring in at 16" x 5.75" x 5.75" (0.5 lbs.)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.