
Color Melange 16 Piece Multicolored Square Stoneware Dinnerware Set
Mfr # ELM-MELANGE16
Zoro # G221737805
product price: $61.19
/eaKey Features
Overall Height
1 in
Overall Width
12 in
Material
Stoneware
Overall Length
12 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-MELANGE16
Zoro #
G221737805
UPC #
602573150627
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
12 in
Overall Length
12 in
Details
Material
Stoneware
Color
Multi-Color
Item
Dinnerware Set
Description
Elama presents the Color Melange 16 piece Multicolored Modern Premium Stoneware set with complete table setting for 4. This dinnerware set is ready to make a statement at your next dinner party. With a sophisticated and bold color block dish design this set is pure style and individuality. Color Melange's tones are chosen to highlight your meal and accentuate the naturally scrumptious hues of the foods this plate so elegantly displays. This high quality stoneware set feature large dinner plates measuring diagonally at 14.75". No matter the appetite of your guests these plates will be up to the challenge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.