Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countess 16 Piece Embossed Double Bowl Stoneware Dinnerware Set in Ivory

  • Mfr # EL-COUNTESS

  • Zoro # G221739106


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Overall Width
12 in
Overall Height
13 in
Material
Stoneware
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-COUNTESS
Zoro #
G221739106
UPC #
840191200830
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
13 in
Overall Length
14 in

Details

Color
Ivory
Material
Stoneware
Item
Dinnerware Set

Description

Add a touch of elegance to your dinner table with the Elama Countess 16 Piece Embossed Scalloped Stoneware Dinnerware Set in Ivory. Every dish in this collection is crafted from quality stoneware, decorated with embossed designed and scalloped edges on salad plate, and finished in a glossed glaze. Ideal for everyday and special occasion use. This tableware collection comes with a full service for four and is both dishwasher and microwave safe for easy cleaning and and quick reheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.