Zoro Homepage

Country Cottage 16 Piece Stoneware Dinnerware Set

  • Mfr # ELM-COUNTRY-COTTAGE

  • Zoro # G721737558


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Material
Stoneware
Overall Height
10 in
Color
Multi-Color
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-COUNTRY-COTTAGE
Zoro #
G721737558
UPC #
602573434307
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
10 in
Overall Length
12 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Multi-Color

Description

The Elama Country Cottage 16 piece dinnerware set adds a touch of beautiful color to your traditional dinner set. With its beautiful earth tones and stoneware construction, this set was designed to be used for any occasion. Bring this set home today! Easy to care for set is Dishwasher and Microwave Safe. This Set includes: Four 10.5 in. Dinner Plates, Four 8 in. Salad Plates, Four 6 in. Bowls and Four 12 oz. Mugs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.