
Declan 6 Piece 12 Ounce Assorted Design Stoneware Mug Set in Blue and White
Mfr # ELM-DECLAN
Zoro # G521739431
product price: $32.49
/eaKey Features
Length
5 in
Color
Blue
Height
4 in
Width
3.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-DECLAN
Zoro #
G521739431
UPC #
840191209574
Country of Origin
China
Dimensions
Length
5 in
Height
4 in
Width
3.5 in
Details
Color
Blue
Material
Stoneware
Item
Mug Set
Description
The Elama Declan 6 Piece 12 Ounce Assorted Design Stoneware Mug Set in Blue and White embodies a perfect balance of elegance and functionality. Each mug in this set showcases a unique blend crisp white with dark blue graphics. These mugs are not only visually appealing but also practical, crafted with dishwasher and microwave safe durable stoneware for long lasting, every day use. These Elama Declan mugs feature comfortable handles and a smooth glaze finish that enhances both their aesthetic appeal and usability. Whether you're starting your day with a comforting cup of coffee or hosting a gathering with friends, these mugs add a touch of sophistication to any occasion. Their assorted designs cater to various tastes, from classic floral to intricately patterned, making them versatile for different table settings and personal preferences. Whether as a delightful addition to your kitchen or a thoughtful gift for someone special, the Elama Declan Stoneware Mug Set promises to elevate your drinking experience with its quality craftsmanship and timeless charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.