Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Sea Mozaic 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-DEEPSEAMOZAIC

  • Zoro # G421738893


product price: $73.39
/ea

Key Features

Material
Stoneware
Color
Blue
Overall Width
11.5 in
Overall Height
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-DEEPSEAMOZAIC
Zoro #
G421738893
UPC #
672975124113
Country of Origin
China

Dimensions

Overall Width
11.5 in
Overall Height
12 in
Overall Length
12 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Blue

Description

Freshen up your table setting with the textured Elama Deep Sea Mozaic 16 Piece Round Stoneware Dinnerware Set in Sea Blue. With a calming tone of Sea Blue and textured mandala style designed plates, this set is ready to make a statement at your next gathering. Stoneware construction of each dish is ideal for special occasions and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.