
Desert Sand 16 Piece Stoneware Dinnerware Set
Mfr # ELM-DESERTSAND16
Zoro # G521736584
product price: $73.15
/eaKey Features
Overall Length
15 in
Overall Width
12.75 in
Color
Brown
Overall Height
12.25 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-DESERTSAND16
Zoro #
G521736584
UPC #
840191205033
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Width
12.75 in
Overall Height
12.25 in
Details
Item
Dinnerware Set
Color
Brown
Material
Stoneware
Description
Add a subtle touch of color with the Elama Desert Sand 16 Stoneware Dinnerware Set. Features a beautiful geometric rim and elegant tone of Taupe, this set is perfect for formal and every day use. Constructed of Stoneware, dinnerware is microwave and dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.