Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downtown Loft 16 Piece Double Bowl Stoneware Dinnerware Set with Service for 4

  • Mfr # ELM-DOWNTOWN16

  • Zoro # G221739878


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Material
Stoneware
Color
Red
Overall Length
12 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-DOWNTOWN16
Zoro #
G221739878
UPC #
602573150603
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Height
10 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Red

Description

Elama presents the Downtown Loft 16 piece Modern Premium Stoneware set with a Double Bowl table setting for 4. This dinnerware set is ready to make a statement at your next dinner party. With a sophisticated and bold color block design this set is pure style and individuality. Downtown Loft's tones are chosen to highlight your meal and accentuate the naturally scrumptious hues of the foods this plate so elegantly displays. This high quality stoneware set feature large dinner plates measuring diagonally at 13.25". No matter the appetite of your guests this plate will be up to the challenge. The Desert Plate is not far behind with a an impressive diagonal measurement of 11.5" for any guest with an extra large sweet tooth! And in addition, there is a perfectly portioned Desert Bowl measuring at 5.5" Diagonally. This unique combination is the perfect place setting to accommodate meals with more courses, or extra condiments and tasting options for the table to share. Dinnerware Includes: Four Large Dinner Plates 10.25 x 10.25", Diagonally 13.25" Four Large Salad Plates 8.25 x 8.5", Diagonally 11.5" Four Large Bowls 6 x 5.75 x 3.25", Diagonally 7.25" Four Desert Bowls 4.5 x 4.25 x 2.25", Diagonally 5.5" Dinnerware is Crafted of High Quality Stoneware. Dishwasher and Microwave Safe for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.