Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duncan 18 Piece Porcelain Dinnerware Set in Black

  • Mfr # ELM-DUNCAN-B

  • Zoro # G721738357


product price: $68.15
/ea

Key Features

Material
Porcelain
Overall Height
12.5 in
Overall Width
12.75 in
Overall Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-DUNCAN-B
Zoro #
G721738357
UPC #
840191210334
Country of Origin
China

Dimensions

Overall Height
12.5 in
Overall Width
12.75 in
Overall Length
19.25 in

Details

Item
Dinnerware Set
Material
Porcelain
Color
Black

Description

The Elama Duncan 18-Piece Porcelain Dinnerware Set brings elegance and functionality to your dining experience. Crafted from high-quality porcelain, this set features a beautiful, minimalist design that effortlessly complements any table setting. Each piece is both durable and lightweight, making it ideal for everyday use or special occasions. With service for six, the set includes dinner plates, dessert plates, and bowls, providing everything you need for a complete meal presentation. Not only does the Elama Duncan set offer style, but it also prioritizes practicality. The porcelain material is microwave and dishwasher safe, allowing for convenient reheating and easy cleanup. Elevate your dining experience with this beautifully designed dinnerware set that combines aesthetic appeal with everyday functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.