
Duncan 18 Piece Porcelain Dinnerware Set in Mint
Mfr # ELM-DUNCAN-M
Zoro # G821739063
product price: $69.39
/eaKey Features
Overall Width
12.75 in
Overall Height
12.5 in
Overall Length
19.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-DUNCAN-M
Zoro #
G821739063
UPC #
840191210341
Country of Origin
China
Dimensions
Overall Width
12.75 in
Overall Height
12.5 in
Overall Length
19.25 in
Details
Color
Mint
Item
Dinnerware Set
Material
Porcelain
Description
The Elama Duncan 18-Piece Porcelain Dinnerware Set brings elegance and functionality to your dining experience. Crafted from high-quality porcelain, this set features a beautiful, minimalist design that effortlessly complements any table setting. Each piece is both durable and lightweight, making it ideal for everyday use or special occasions. With service for six, the set includes dinner plates, dessert plates, and bowls, providing everything you need for a complete meal presentation. Not only does the Elama Duncan set offer style, but it also prioritizes practicality. The porcelain material is microwave and dishwasher safe, allowing for convenient reheating and easy cleanup. Elevate your dining experience with this beautifully designed dinnerware set that combines aesthetic appeal with everyday functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.