Zoro Homepage

Elle 18 Piece Porcelain Dinnerware Set with 2 Large Serving Bowls in White

  • Mfr # EL-ELLE

  • Zoro # G921736269


product price: $47.15
/ea

Key Features

Material
Porcelain
Overall Height
7 in
Overall Length
11.5 in
Color
White
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-ELLE
Zoro #
G921736269
UPC #
672975232993
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
11.5 in
Overall Width
9 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
White

Description

Add a touch of elegance and class with the Elama Elle 18 Piece Porcelain Dinnerware Set with 2 Large Serving Bowls in White. This beautiful timeless textured plate set goes great with any setting for every occasion. Allowing for you to display your meal effortlessly, this service set for four includes two large serving bowls ideal for rice, salad and pasta, show off your culinary greatness. Constructed of Porcelain, this durable tableware set is sure to last through your most memorable meals. Dishwasher and microwave safe for easy reheating and easy cleaning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.